Buy more than* S$200* and get FREE SHIPPING

  • Rubber Foot UK Type
  • Rubber Foot UK Type
  • Rubber Foot UK Type

Rubber Foot UK Type UK-7

5.00 (1)
Item.#
09332084
Mfr.#
UK-7
Package Qty.
1PC
Ship pack of
1
1.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, business instruments and measureing equipment
Weight (g)
0.7
Incombustibility
(UL standard) 94V-0
Dimensions C (mm)
9
Dimensions E (mm)
6
Dimension F (mm)
5
Material and Processing
(Rubber feet) CR (chloroprene rubber) / - (washer) SPCC / Zn
Hardness
60 + 5 degrees
Color
Mustard color
Dimension T (mm)
0.5
Dimensions B (mm)
8
Dimensions D (mm)
3
Dimensions A (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To vehicle
5
From Japan
On 2013-03-01 15:27:08
No problem.
This review is about item#09332075.