Buy more than* S$200* and get FREE SHIPPING

  • Rubber Foot UK Type
  • Rubber Foot UK Type
  • Rubber Foot UK Type

Rubber Foot UK Type UK-17

5.00 (1)
Item.#
09332111
Mfr.#
UK-17
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, business instruments and measureing equipment
Dimension F (mm)
4
Hardness
60+5degrees
Weight (g)
3.9
Incombustibility
(UL standard) 94V-0
Dimensions C (mm)
-
Dimensions E (mm)
9.5
Dimensions D (mm)
4.5
Dimensions A (mm)
20
Dimension r (mm)
1
Color
Mustardcolor
Dimension T (mm)
0.8
Dimensions B (mm)
8
Material and Processing
(Rubber feet) CR (chloroprene rubber) / - (washer) SPCC / Zn
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the vehicle
5
From Japan
On 2013-03-01 15:27:08
No problem.
This review is about item#09332075.