Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet K Type
  • Rubber Feet K Type
  • Rubber Feet K Type

Rubber Feet K Type K2

5.00 (8)
Item.#
09332136
Mfr.#
K2
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Specification
No washer
Dimensions B (mm)
11
Dimensions D (mm)
3.5
Dimension F (mm)
4
Hardness
About 60 degrees
Model
Conical
Material and Processing
(Rubber foot) EPT / black (flat washer) SUS304 / -
Dimensions C (mm)
15
Dimensions E (mm)
8
Dimension S (mm)
t0.8
Dimensions A (mm)
20
Weight (g)
3.4
Dimension r (mm)
1
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Used for legs of radio equipment such as Icom
5
From Japan
On 2018-02-06 20:44:20
It is hard to slip and fixed on the bottom of the main body with adhesive such as bond.
This review is about item#9332127.
For the foot of the case
5
From Japan
On 2017-05-16 08:09:47
I think that it is perfect size and enough appearance and price · cheap so I will use it for another opportunity
This review is about item#09332181.
On the foot of the case
5
From Japan
On 2017-01-26 15:11:44
I think that I want to use it because the use feeling and the appearance were perfectly fine without any problems.
This review is about item#9332181.
cushion
5
From Japan
On 2016-07-20 16:20:29
Sufficient cushioning It was a necessary size.
This review is about item#09332434.
Used around the gate
5
From Japan
On 2015-12-03 10:24:49
Because the rubber around the gate was broken, it installed by repair. Aluminum gate door does not become scratch, it works well.
This review is about item#09332206.
Foot rubber under the bed
5
From Japan
On 2015-09-05 11:49:36
Excellent shockproofness The price is also reasonable and very good.
This review is about item#09332276.
As a leg of my own speaker
5
From Japan
On 2013-12-06 19:15:34
Even at home centers etc, it was not easy to sell, flat and cheap, very helpful.
This review is about item#09332452.
Repair of electric compressor etc
5
From Japan
On 2013-09-16 14:45:13
It seems that it is very good if it is possible to order at the same time with data such as the length of screws if possible.
This review is about item#09332443.