Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet K Type
  • Rubber Feet K Type
  • Rubber Feet K Type

Rubber Feet K Type K16

5.00 (7)
Item.#
09332276
Mfr.#
K16
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
About 60 degrees
Model
Flat type
Specification
No washer
Dimensions B (mm)
22
Dimensions D (mm)
6.5
Dimension F (mm)
6.5
Material and Processing
(Rubber feet) EPT/black (flat washer) SUS304/-
Weight (g)
29.0
Dimension r (mm)
4
Dimensions C (mm)
-
Dimensions E (mm)
14
Dimension S (mm)
t0.8
Dimensions A (mm)
40