Rubber Feet K Type K6W
(8)
Item.#
09332346
Mfr.#
K6W
Package Qty.
1PC
Ship pack of
1
Item Feature
Dimension S (mm)
t0.8
Dimensions A (mm)
22
Weight (g)
6.0
Dimension r (mm)
-
Dimensions C (mm)
18
Dimensions E (mm)
9
Material and Processing
(Rubber feet) EPT/black (flat washer) SUS304/-
Dimension F (mm)
8
Hardness
About 60 degrees
Model
Conical
Specification
With washer
Dimensions B (mm)
14
Dimensions D (mm)
4
Customers Who Viewed This Item Also Viewed
<<
TAKACHI ELECTRONICS ENCLOSURE
TAKACHI ELECTRONICS ENCLOSURE
>>
Customer Reviews
5 star
8
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
8 Customer Reviews
The reviews are automatic translation.
Used for legs of radio equipment such as Icom
From Japan
On 2018-02-06 20:44:20
It is hard to slip and fixed on the bottom of the main body with adhesive such as bond.
For the foot of the case
From Japan
On 2017-05-16 08:09:47
I think that it is perfect size and enough appearance and price · cheap so I will use it for another opportunity
On the foot of the case
From Japan
On 2017-01-26 15:11:44
I think that I want to use it because the use feeling and the appearance were perfectly fine without any problems.
cushion
From Japan
On 2016-07-20 16:20:29
Sufficient cushioning It was a necessary size.
Used around the gate
From Japan
On 2015-12-03 10:24:49
Because the rubber around the gate was broken, it installed by repair. Aluminum gate door does not become scratch, it works well.
Foot rubber under the bed
From Japan
On 2015-09-05 11:49:36
Excellent shockproofness The price is also reasonable and very good.
As a leg of my own speaker
From Japan
On 2013-12-06 19:15:34
Even at home centers etc, it was not easy to sell, flat and cheap, very helpful.
Repair of electric compressor etc
From Japan
On 2013-09-16 14:45:13
It seems that it is very good if it is possible to order at the same time with data such as the length of screws if possible.
Customers Who Bought This Item Also Bought
<<
Hitachi Industrial Equipment Systems
TAKACHI ELECTRONICS ENCLOSURE
>>
Top