Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet K Type
  • Rubber Feet K Type
  • Rubber Feet K Type

Rubber Feet K Type K12W

5.00 (5)
Item.#
09332407
Mfr.#
K12W
Package Qty.
1PC
Ship pack of
1
1.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
t0.8
Dimensions A (mm)
30
Weight (g)
8.2
Dimension r (mm)
1
Dimensions C (mm)
-
Dimensions E (mm)
12
Material and Processing
(Rubber feet) EPT/black (flat washer) SUS304/-
Dimension F (mm)
5
Hardness
About 60 degrees
Model
Flat type
Specification
With washer
Dimensions B (mm)
9
Dimensions D (mm)
5.2
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
cushion
5
From Japan
On 2016-07-20 16:20:29
It was sufficiently cushion the required size.
This review is about item#09332434.
Use around the gate
5
From Japan
On 2015-12-03 10:24:49
It was installed in the repair order per gate of rubber broke. Aluminum gate also not to scratch, it is working well.
This review is about item#09332206.
Foot rubber under the bed
5
From Japan
On 2015-09-05 11:49:36
Excellent price is also reasonable to earthquake resistance, it was very good.
This review is about item#09332276.
As the legs of the self-made speaker
5
From Japan
On 2013-12-06 19:15:34
Price also was saved cheaply very in the flat that does not sell quite as well in the hardware store or the like.
This review is about item#09332452.
Repair other electric compressor
5
From Japan
On 2013-09-16 14:45:13
It seems to be very good if to be able to order bis at the same time there is data such as the length, if possible.
This review is about item#09332443.