Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet Tk Type
  • Rubber Feet Tk Type
  • Rubber Feet Tk Type

Rubber Feet Tk Type TK-1510

4.79 (19)
Item.#
09332495
Mfr.#
TK-1510
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, medical equipment, consumer electronics, furniture, toys, etc.
Dimensions B (mm)
10
Dimensions D (mm)
3
Dimensions A (mm)
15
Weight (g)
1.8
Material and Processing
(Rubber guide peg) EPDM / black (washer) SPCC/Zn
Dimensions C (mm)
10
Dimensions E (mm)
3
Dimension F (mm)
5
Hardness
65 degrees +/-5 degrees
Dimension G(mm)
1.5
Customer Reviews
5 star 17
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.79
19 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-16 14:50:14
I used it for replacing rubber feet of electric welding machine. Making was solid rather than what was attached with genuine.
This review is about item#9332626.
Used to prevent scratches on display equipment
5
From Japan
On 2018-03-28 20:25:21
It is attached to the corner of the bottom board, and I use it as good as it does not scratch the table.
This review is about item#9332522.
Maintenance of wood products
5
From Japan
On 2017-11-24 16:02:13
You can purchase a favorite quantity with abundant variety of sizes to choose from.
This review is about item#9332513.
On a self-made bicycle stand
5
From Japan
On 2017-07-17 00:56:05
I purchased other sizes a couple of times. I think that it is good for work because it is rich in size and can be purchased from 1 piece.
This review is about item#09332522.
Used for φ10 aluminum foot
3
From Japan
On 2017-06-20 18:48:24
Rubber quality was better a little more solid. I attach it with screws, but it was good as it had a metal washer.
This review is about item#9332461.
I replaced it because it used to be old.
5
From Japan
On 2017-04-11 11:22:21
It was nice to buy it very easy to use. It is amazing.
This review is about item#9332705.
As rubber feet of acoustic equipment case
5
From Japan
On 2016-10-15 16:16:24
Although I do not yet know how long it is durable by long-term use, as impressions of wearing it is not a problem.
This review is about item#9332626.
Do-it-yourself
5
From Japan
On 2016-04-23 18:59:34
I am pleased that it is likely to last long by vibration absorption of the machine.
This review is about item#09332705.
Foot of feet
5
From Japan
On 2015-11-28 16:57:05
It is cheap and can be used without problems.
This review is about item#09332522.
Closing shutters
5
From Japan
On 2015-06-16 18:04:30
There is plenty of lineup of size and shape, and it is good to choose from 1 piece you want. If you buy it with other things, you do not have to worry about shipping costs, so it's a bargain. I ran around 3 or 4 kinds of home centers in the neighborhood, but it was saved because I did not have the size I wanted.
This review is about item#09332565.