Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet Tk Type
  • Rubber Feet Tk Type
  • Rubber Feet Tk Type

Rubber Feet Tk Type TK-2320

4.76 (17)
Item.#
09332565
Mfr.#
TK-2320
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, medical equipment, consumer electronics, furniture, toys, etc.
Dimensions C (mm)
20
Dimensions E (mm)
4
Dimension F (mm)
8
Hardness
65 degree +/- 5 degree
Material and Processing
(Rubber feet) EPDM / black (washer) SPCC/Zn
Dimension G(mm)
2.5
Dimensions B (mm)
20
Dimensions D (mm)
10
Dimensions A (mm)
23
Weight (g)
10.3
Customer Reviews
5 star 15
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Maintenance of wood products
5
From Japan
On 2017-11-24 16:02:13
You can purchase a favorite quantity with abundant variety of sizes to choose from.
This review is about item#9332513.
On a self-made bicycle stand
5
From Japan
On 2017-07-17 00:56:05
I purchased other sizes a couple of times. I think that it is good for work because it is rich in size and can be purchased from 1 piece.
This review is about item#09332522.
Used for φ10 aluminum foot
3
From Japan
On 2017-06-20 18:48:24
Rubber quality was better a little more solid. I attach it with screws, but it was good as it had a metal washer.
This review is about item#9332461.
I replaced it because it used to be old.
5
From Japan
On 2017-04-11 11:22:21
It was nice to buy it very easy to use. It is amazing.
This review is about item#9332705.
As rubber feet of acoustic equipment case
5
From Japan
On 2016-10-15 16:16:24
Although I do not yet know how long it is durable by long-term use, as impressions of wearing it is not a problem.
This review is about item#9332626.
Do-it-yourself
5
From Japan
On 2016-04-23 18:59:34
I am pleased that it is likely to last long by vibration absorption of the machine.
This review is about item#09332705.
Foot of feet
5
From Japan
On 2015-11-28 16:57:05
It is cheap and can be used without problems.
This review is about item#09332522.
Closing shutters
5
From Japan
On 2015-06-16 18:04:30
There is plenty of lineup of size and shape, and it is good to choose from 1 piece you want. If you buy it with other things, you do not have to worry about shipping costs, so it's a bargain. I ran around 3 or 4 kinds of home centers in the neighborhood, but it was saved because I did not have the size I wanted.
This review is about item#09332565.
Rubber foot of OA equipment
5
From Japan
On 2014-08-04 10:11:08
As much as you tighten the screw, you can tighten anything, so there is a way to know the height position when tightening.
This review is about item#09332504.
For stand cushion
5
From Japan
On 2014-06-04 07:35:18
I bought it for cushions when putting things on top, not as a leg. Usage may be different, but it is inexpensive and I am happy that the size is plentiful. It was also attractive to me to keep the price lower than attaching halfway attached screws without screws. Of course there is no problem in terms of performance.
This review is about item#09332495.