Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet Tk Type
  • Rubber Feet Tk Type
  • Rubber Feet Tk Type

Rubber Feet Tk Type TK-3215

4.86 (14)
Item.#
09332626
Mfr.#
TK-3215
Package Qty.
1PC
Ship pack of
1
0.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, medical equipment, consumer electronics, furniture, toys, etc.
Dimension G(mm)
2
Dimensions B (mm)
28
Dimensions D (mm)
5
Dimensions A (mm)
32
Material and Processing
(Rubber feet) EPDM / black (washer) SPCC/Zn
Weight (g)
15.6
Dimensions C (mm)
15
Dimensions E (mm)
5
Dimension F (mm)
14
Hardness
65 degree +/- 5 degree
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-04-11 11:22:21
It was nice to buy it very easy to use. It is amazing.
This review is about item#9332705.
As the rubber feet of acoustic equipment case
5
From Japan
On 2016-10-15 16:16:24
Not yet know whether there is a degree of durability and long-term use is not a problem as impressions of the attachment to.
This review is about item#9332626.
Sunday Carpenter
5
From Japan
On 2016-04-23 18:59:34
And long-lasting in the vibration absorption of machinery we are pleased at the seems.
This review is about item#09332705.
Table legs
5
From Japan
On 2015-11-28 16:57:05
You can use without inexpensive problem.
This review is about item#09332522.
Shutter closure
5
From Japan
On 2015-06-16 18:04:30
Lineup of size and shape is rich, Wish is better to choose from one. If you buy along with the other things, because the postage good to not have to worry about, bargain. Although traveling around the neighborhood hardware store three to four species, there was no size you want, I was saved.
This review is about item#09332565.
Rubber feet of OA equipment
5
From Japan
On 2014-08-04 10:11:08
Since tighten any number of tightening the screws, height position methods may if it can be seen at the time of tightening.
This review is about item#09332504.
Cushion of stand
5
From Japan
On 2014-06-04 07:35:18
Rather than be used as a leg, when placing the objects on I bought for the cushion. Applications might be different, but the size at a low price is rich of the I'm glad. By suppressing the price than give a half-hearted supplied screws I to was also attractive are you without a screw. It is no terms of performance to be of course a problem.
This review is about item#09332495.
Foot of the BOX
5
From Japan
On 2014-04-18 16:46:09
And the size was a little larger, it may be a little more low height
This review is about item#09332461.
Per door
3
From Japan
On 2014-02-04 13:22:48
The hope is also no state depression also holes on the surface, but was looking for something that is stopped with screws from the back, was purchased this reluctantly to size basis. However, because the function is played, how so-so.
This review is about item#09332565.
Use the legs of a wooden box
5
From Japan
On 2013-07-16 06:15:51
Because not out so much the number, Are you satisfied with the place that can be purchased in small lots.
This review is about item#09332617.