Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet Tk Type
  • Rubber Feet Tk Type
  • Rubber Feet Tk Type

Rubber Feet Tk Type TK-38

4.86 (14)
Item.#
09332687
Mfr.#
TK-38
Package Qty.
1PC
Ship pack of
1
1.67 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, medical equipment, consumer electronics, furniture, toys, etc.
Dimensions C (mm)
24
Dimensions E (mm)
5
Dimension F (mm)
12
Hardness
65 degrees +/-5 degrees
Material and Processing
(Rubber guide peg) EPDM / black (washer) SPCC/Zn
Dimension G(mm)
2
Dimensions B (mm)
32
Dimensions D (mm)
13
Dimensions A (mm)
38
Weight (g)
33.5
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-04-11 11:22:21
It was nice to buy it very easy to use. It is amazing.
This review is about item#9332705.
As the rubber feet of acoustic equipment case
5
From Japan
On 2016-10-15 16:16:24
Not yet know whether there is a degree of durability and long-term use is not a problem as impressions of the attachment to.
This review is about item#9332626.
Sunday Carpenter
5
From Japan
On 2016-04-23 18:59:34
And long-lasting in the vibration absorption of machinery we are pleased at the seems.
This review is about item#09332705.
Foot of feet
5
From Japan
On 2015-11-28 16:57:05
It is cheap and can be used without problems.
This review is about item#09332522.
Closing shutters
5
From Japan
On 2015-06-16 18:04:30
There is plenty of lineup of size and shape, and it is good to choose from 1 piece you want. If you buy it with other things, you do not have to worry about shipping costs, so it's a bargain. I ran around 3 or 4 kinds of home centers in the neighborhood, but it was saved because I did not have the size I wanted.
This review is about item#09332565.
Rubber foot of OA equipment
5
From Japan
On 2014-08-04 10:11:08
As much as you tighten the screw, you can tighten anything, so there is a way to know the height position when tightening.
This review is about item#09332504.
For stand cushion
5
From Japan
On 2014-06-04 07:35:18
I bought it for cushions when putting things on top, not as a leg. Usage may be different, but it is inexpensive and I am happy that the size is plentiful. It was also attractive to me to keep the price lower than attaching halfway attached screws without screws. Of course there is no problem in terms of performance.
This review is about item#09332495.
BOX feet
5
From Japan
On 2014-04-18 16:46:09
It was a bit bigger and the height could be a little lower
This review is about item#09332461.
Door hits
3
From Japan
On 2014-02-04 13:22:48
I was hoping for a state without holes and dents on the surface, I was looking for something that could be stopped with screws from the back, but I bought this without any help for size. However, because the function is fulfilled, so so.
This review is about item#09332565.
Used as a leg of a wooden box
5
From Japan
On 2013-07-16 06:15:51
I am satisfied that I can purchase in a small lot because there are not so many numbers.
This review is about item#09332617.