Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet Sk Type
  • Rubber Feet Sk Type
  • Rubber Feet Sk Type

Rubber Feet Sk Type SK-1910

5.00 (3)
Item.#
09332757
Mfr.#
SK-1910
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, medical equipment, consumer electronics, furniture, toys, etc.
Dimensions A (mm)
19
Weight (g)
3.7
Dimensions C (mm)
10
Dimensions E (mm)
3
Material and Processing
(Rubber feet) EPDM / black (washer) SPCC/Zn
Dimension F (mm)
7
Hardness
65 degree +/- 5 degree
Dimension G(mm)
4.75
Dimensions B (mm)
19
Dimensions D (mm)
5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used on the feet of percussion cajón
5
From Japan
On 2014-11-06 21:14:35
There is no problem. It is rich in size and selectable finely, it is saved.
This review is about item#09332793.
Machine cover cushion
5
From Japan
On 2014-09-29 21:54:57
It can be used without any problem
This review is about item#09332784.
Pipe end
5
From Japan
On 2013-03-11 14:41:09
I want a large diameter
This review is about item#09332802.