Buy more than* S$200* and get FREE SHIPPING

  • Rubber Feet Sk Type
  • Rubber Feet Sk Type
  • Rubber Feet Sk Type

Rubber Feet Sk Type SK-209

5.00 (3)
Item.#
09332775
Mfr.#
SK-209
Package Qty.
1PC
Ship pack of
1
0.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
OA equipment, medical equipment, consumer electronics, furniture, toys, etc.
Dimension F (mm)
7
Hardness
65 degrees +/-5 degrees
Dimension G(mm)
2
Dimensions B (mm)
17
Material and Processing
(Rubber guide peg) EPDM / black (washer) SPCC/Zn
Dimensions D (mm)
5
Dimensions A (mm)
20
Weight (g)
3.5
Dimensions C (mm)
9
Dimensions E (mm)
3
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for foot percussion Cajon
5
From Japan
On 2014-11-06 21:14:35
It is no problem. Size is also rich in fine to be selected, you will be saved.
This review is about item#09332793.
Cushion of the machine cover
5
From Japan
On 2014-09-29 21:54:57
You can use without any problems
This review is about item#09332784.
Pipe end
5
From Japan
On 2013-03-11 14:41:09
I want a large-diameter
This review is about item#09332802.