|
Rubber Feet Sk Type SK-2519
(3)
- Item.#
- 09332802
- Mfr.#
- SK-2519
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Purpose
- OA equipment, medical equipment, consumer electronics, furniture, toys, etc.
- Dimensions B (mm)
- 25
- Dimensions D (mm)
- 9
- Dimensions A (mm)
- 25
- Weight (g)
- 6.4
- Material and Processing
- (Rubber feet) EPDM / black (washer) SPCC/Zn
- Dimensions C (mm)
- 14
- Dimensions E (mm)
- 5
- Dimension F (mm)
- 11
- Hardness
- 65 degree +/- 5 degree
- Dimension G(mm)
- 17
|
Customers Who Viewed This Item Also Viewed
<<
TAKACHI ELECTRONICS ENCLOSURE
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Used on the feet of percussion cajón
From Japan
On 2014-11-06 21:14:35
There is no problem. It is rich in size and selectable finely, it is saved.
Machine cover cushion
From Japan
On 2014-09-29 21:54:57
It can be used without any problem
Pipe end
From Japan
On 2013-03-11 14:41:09
I want a large diameter
Customers Who Bought This Item Also Bought
<<
TAKACHI ELECTRONICS ENCLOSURE
NKK SWITCHES (Nippon Kaiheiki Kogyou)
>>