Buy more than* S$200* and get FREE SHIPPING

  • Plug Cushion Rubber
  • Plug Cushion Rubber
  • Plug Cushion Rubber
  • Plug Cushion Rubber

Plug Cushion Rubber TM-96-1

4.56 (18)
Item.#
09332811
Mfr.#
TM-96-1
Package Qty.
1PC
Ship pack of
1
0.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
CR/-
Dimension H (mm)
R2
Dimension G(mm)
6
Dimensions C (mm)
phi2
Dimensions E (mm)
2
Dimension F (mm)
1
Hardness
70 Degrees +/- 5 degrees
Color
Black
Weight (g)
0.2
Dimensions J (mm)
phi3.4
Dimensions B (mm)
phi3
Dimensions D (mm)
phi4
Dimensions A (mm)
phi8
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
When the sample production of the voltmeter
4
From Japan
On 2017-01-30 17:45:28
I bought four this time, but it was time-consuming to open have entered one by one plastic bag. Number of the Will packing of one by one even if you buy a lot (I just want to know by all means).
This review is about item#9332811.
Use the hole for the wiring for crop failure
5
From Japan
On 2017-01-08 16:38:45
Small but was handy because not even a place where moisture, etc. from entering. COSPA is also good.
This review is about item#9332863.
As blind weep holes
4
From Japan
On 2017-01-06 09:16:03
It fits properly if you check the size. Price was also cheap. Head part and been better a little more low.
This review is about item#9332881.
At the time of maintenance of the jack
5
From Japan
On 2016-09-19 19:24:26
Still, I think that to not do, but may use. Cospa is the best.
This review is about item#9332933.
It received the glass table
5
From Japan
On 2016-08-12 08:49:25
Sense of size, was very good at feeling imagination Street.
This review is about item#09332897.
Fill-in-the-blank of the bike of the cowl
5
From Japan
On 2016-04-18 08:26:29
Types have been very happy that many. Moreover, it is also thankful that you can purchase from one unit.
This review is about item#09332967.
Lift truck, repair of hand Paletta over
4
From Japan
On 2016-04-07 09:47:22
Plug of hydraulic equipment (jack), so soon torn to deteriorate because of consumables, is good it can be used regardless of manufacturer. Improvements, not particularly, but impossible to pull and head only, I feel omission likely to.
This review is about item#09332897.
Satisfaction
5
From Japan
On 2016-01-20 12:33:17
In general commercial shop, because it is a commodity that is not hard to find, we are satisfied with the abundance of Monotarou's goods.
This review is about item#09332897.
End face protection of stainless steel pipe
5
From Japan
On 2015-10-10 14:38:07
There is flexibility, but also can be installed in fairly narrow pipe.
This review is about item#09332933.
Component replacement
5
From Japan
On 2015-09-04 20:31:10
very good
This review is about item#09332924.