Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Cushion Rubber
  • Plug Cushion Rubber
  • Plug Cushion Rubber
  • Plug Cushion Rubber

Plug Cushion Rubber TM-96-3

4.67 (27)
Item.#
09332836
Mfr.#
TM-96-3
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material and Processing
CR/-
Dimensions J (mm)
phi3.4
Dimensions B (mm)
phi 3
Dimensions D (mm)
phi 4
Dimensions A (mm)
phi8
Dimension H (mm)
R2
Dimension G(mm)
6.6
Color
Black
Dimensions C (mm)
phi 2
Dimensions E (mm)
2
Dimension F (mm)
1.6
Hardness
70 degrees +/-5 degrees
Weight (g)
0.2
Customer Reviews
5 star 21
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
27 Customer Reviews
The reviews are automatic translation.
Repair of hydraulic jack
5
From Japan
On 2018-05-02 08:31:59
Searching for substitutes due to rubber deterioration of the oil injection port of the hydraulic jack but not searching locally but searching with monotalou. We can use it and found that cushion rubber. Although it was a big help, I thought that I would like to consider measures for shipping costs higher and outside the fixed form.
This review is about item#9332951.
Car maintenance
5
From Japan
On 2018-03-06 16:39:37
Since it was genuine and hit rubber did not come out, I found what I could divert and found it. It was able to be used without problems.
This review is about item#9332951.
Automotive maintenance
5
From Japan
On 2018-02-14 10:45:45
Even without going to a dealer it is very helpful to be able to purchase genuine parts at mail order.
This review is about item#9332897.
Hidden in the bumper hole of the car
5
From Japan
On 2018-01-26 10:10:53
Anyway, thank you for selling in single unit! Of course the goods were good products.
This review is about item#9332897.
Used as a cover for the hole part of the motorcycle
5
From Japan
On 2017-12-07 15:05:02
Although purchase is winter time, it was also easy to use due to its elasticity.
This review is about item#9332897.
Jack lubrication cap
5
From Japan
On 2017-08-14 14:39:59
Although it is a genuine substitute for the oil filler cap of KYB scissors jack, it was perfect.
This review is about item#9332933.
Scratch prevention
4
From Japan
On 2017-04-06 17:50:14
Since the rubber cushion inside the wheel nut dedicated socket has disappeared, when I inquired to the manufacturer of the socket, I arrived at this product because there was no parts supply only for rubber. I improved without buying a new socket.
This review is about item#9332933.
Machine maintenance
5
From Japan
On 2017-04-06 09:52:08
It is selling from one piece so you do not have to waste shopping, so it will be saved
This review is about item#9332897.
Pottery cake of ceramics
5
From Japan
On 2017-03-21 19:03:06
It's very pleasant in size and it's easy to bargain, so it's saved.
This review is about item#9332951.
At the time of sample manufacture of the voltmeter
4
From Japan
On 2017-01-30 17:45:28
I bought 4 items this time, but it took time and effort to open them one by one in a plastic bag. Even if you purchase a lot of pieces, are they packing one by one (I definitely want to know).
This review is about item#9332811.