Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plug Cushion Rubber
  • Plug Cushion Rubber
  • Plug Cushion Rubber
  • Plug Cushion Rubber

Plug Cushion Rubber TM-96-5

4.65 (26)
Item.#
09332854
Mfr.#
TM-96-5
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
CR/-
Dimension F (mm)
1.2
Hardness
55 degrees +/-5 degrees
Weight (g)
0.4
Dimensions J (mm)
phi4.4
Dimensions B (mm)
phi4
Dimensions D (mm)
phi5.5
Color
Black
Dimensions A (mm)
phi 10
Dimension H (mm)
R3
Dimension G(mm)
8.2
Dimensions C (mm)
phi3
Dimensions E (mm)
3
Customer Reviews
5 star 20
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.65
26 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-03-06 16:39:37
Since it was genuine and hit rubber did not come out, I found what I could divert and found it. It was able to be used without problems.
This review is about item#9332951.
Automotive maintenance
5
From Japan
On 2018-02-14 10:45:45
Even without going to a dealer it is very helpful to be able to purchase genuine parts at mail order.
This review is about item#9332897.
Hidden in the bumper hole of the car
5
From Japan
On 2018-01-26 10:10:53
Anyway, thank you for selling in single unit! Of course the goods were good products.
This review is about item#9332897.
Used as a cover for the hole part of the motorcycle
5
From Japan
On 2017-12-07 15:05:02
Although purchase is winter time, it was also easy to use due to its elasticity.
This review is about item#9332897.
Jack lubrication cap
5
From Japan
On 2017-08-14 14:39:59
Although it is a genuine substitute for the oil filler cap of KYB scissors jack, it was perfect.
This review is about item#9332933.
Scratch prevention
4
From Japan
On 2017-04-06 17:50:14
Since the rubber cushion inside the wheel nut dedicated socket has disappeared, when I inquired to the manufacturer of the socket, I arrived at this product because there was no parts supply only for rubber. I improved without buying a new socket.
This review is about item#9332933.
Machine maintenance
5
From Japan
On 2017-04-06 09:52:08
It is selling from one piece so you do not have to waste shopping, so it will be saved
This review is about item#9332897.
Pottery cake of ceramics
5
From Japan
On 2017-03-21 19:03:06
It's very pleasant in size and it's easy to bargain, so it's saved.
This review is about item#9332951.
At the time of sample manufacture of the voltmeter
4
From Japan
On 2017-01-30 17:45:28
I bought 4 items this time, but it took time and effort to open them one by one in a plastic bag. Even if you purchase a lot of pieces, are they packing one by one (I definitely want to know).
This review is about item#9332811.
Used for bad holes for wiring
5
From Japan
On 2017-01-08 16:38:45
It was handy as it is small but it is where moisture etc will enter. Cospa is also nice.
This review is about item#9332863.