Buy more than* S$200* and get FREE SHIPPING

  • Plug Cushion Rubber
  • Plug Cushion Rubber
  • Plug Cushion Rubber
  • Plug Cushion Rubber

Plug Cushion Rubber TM-96-8

4.59 (22)
Item.#
09332881
Mfr.#
TM-96-8
Package Qty.
1PC
Ship pack of
1
0.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
CR/-
Hardness
55 degrees +/-5 degrees
Weight (g)
0.5
Dimensions J (mm)
phi 5.4
Dimensions B (mm)
phi 5
Dimensions D (mm)
phi 7
Dimensions A (mm)
phi12
Color
Black
Dimension H (mm)
R3
Dimension G(mm)
8.2
Dimensions C (mm)
phi4
Dimensions E (mm)
3
Dimension F (mm)
1.2
Customer Reviews
5 star 16
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Jack lubrication cap
5
From Japan
On 2017-08-14 14:39:59
Although it is a genuine substitute for the oil filler cap of KYB scissors jack, it was perfect.
This review is about item#9332933.
Scratch prevention
4
From Japan
On 2017-04-06 17:50:14
Since the rubber cushion inside the wheel nut dedicated socket has disappeared, when I inquired to the manufacturer of the socket, I arrived at this product because there was no parts supply only for rubber. I improved without buying a new socket.
This review is about item#9332933.
Machine maintenance
5
From Japan
On 2017-04-06 09:52:08
It is selling from one piece so you do not have to waste shopping, so it will be saved
This review is about item#9332897.
Pottery cake of ceramics
5
From Japan
On 2017-03-21 19:03:06
It's very pleasant in size and it's easy to bargain, so it's saved.
This review is about item#9332951.
At the time of sample manufacture of the voltmeter
4
From Japan
On 2017-01-30 17:45:28
I bought 4 items this time, but it took time and effort to open them one by one in a plastic bag. Even if you purchase a lot of pieces, are they packing one by one (I definitely want to know).
This review is about item#9332811.
Used for bad holes for wiring
5
From Japan
On 2017-01-08 16:38:45
It was handy as it is small but it is where moisture etc will enter. Cospa is also nice.
This review is about item#9332863.
As a mekura of drain hole
4
From Japan
On 2017-01-06 09:16:03
If you check the size, it will fit properly. The price was also cheap. It was better if the head part was a little lower.
This review is about item#9332881.
When maintenance of the jack
5
From Japan
On 2016-09-19 19:24:26
I do not use it yet, but I think it is good. It is the best in COSPA.
This review is about item#9332933.
Receiving a glass table
5
From Japan
On 2016-08-12 08:49:25
Sense of size, feeling of use It was very good as imagined.
This review is about item#09332897.
Bottom of the motorcycle cowl
5
From Japan
On 2016-04-18 08:26:29
I am very satisfied that there are many types. In addition, it is also appreciated that you can purchase from one unit.
This review is about item#09332967.