Buy more than* S$200* and get FREE SHIPPING

  • Grommet G
  • Grommet G
  • Grommet G

Grommet G G-1

4.09 (11)
Item.#
09332994
Mfr.#
G-1
Package Qty.
1PC
Ship pack of
1
1.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
Natural rubber /-
Dimension r (mm)
3.75
Dimensions B (mm)
44.5
Dimensions D (mm)
12.7
Hardness
50 degrees +/-5 degress
Color Tone
Black
Dimensions C (mm)
38
Dimensions E (mm)
3
Dimensions A (mm)
54
Weight (g)
16.0
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Grommet
3
From Japan
On 2017-04-27 22:03:02
The difficulty is high, finding the desired shape and size.
This review is about item#9333301.
Used as cushioning material for collision part of mechanism
4
From Japan
On 2016-10-05 23:19:41
The size is just right, it does not interfere with the mechanism and eases the shock.
This review is about item#9333484.
Electric wiring
5
From Japan
On 2016-07-29 18:20:52
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09333204.
Used for centering of front site for rifle
5
From Japan
On 2016-07-25 16:31:53
The balance between inside diameter and outside diameter is good, and it becomes possible to capture the target clearly even with presbyopia.
This review is about item#09333791.
For wiring
5
From Japan
On 2016-02-13 07:52:51
Purchased as a reserve for wiring.
This review is about item#09333125.
Product power cord hole
4
From Japan
On 2015-09-17 09:45:46
There is no dissatisfaction with goods, but it is troublesome to cut each one one by one when using it collectively. It will be appreciated if you can sell it in units of 10 pieces.
This review is about item#09333475.
Wiring protection of wiring outlet
5
From Japan
On 2015-08-06 18:06:10
Since the hole was wide open, it was just right to put out more wiring
This review is about item#09333082.
Attached to the motorcycle cowl
5
From Japan
On 2015-07-07 07:04:54
I use it instead of genuine parts. There is no problem so far.
Hydroponic hose connection
5
From Japan
On 2015-04-19 15:32:26
The price was cheap, it was perfect for the PVC pipe used and was very satisfied!
This review is about item#09333107.
Automobile
3
From Japan
On 2014-05-03 09:20:29
I use it for work that pierces the panel and passes the wiring and as a substitute for anti-vibration bush. When purchasing, there are many types, so it takes time to select the size. Because there are many orders, urgent work requires stock in advance.
This review is about item#09333116.