Buy more than* S$200* and get FREE SHIPPING

  • Grommet G
  • Grommet G
  • Grommet G

Grommet G G-2

4.20 (10)
Item.#
09333003
Mfr.#
G-2
Package Qty.
1PC
Ship pack of
1
0.94 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Weight (g)
12.5
Color Tone
Black
Dimensions C (mm)
28.6
Dimensions E (mm)
1.6
Dimensions A (mm)
47.6
Material and Processing
Natural rubber /-
Dimension r (mm)
3.75
Dimensions B (mm)
38
Dimensions D (mm)
9.5
Hardness
50 degrees +/-5 degress
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Used as a cushioning material of the collision part of the mechanism
4
From Japan
On 2016-10-05 23:19:41
Size is just right, can you ease the shock without interfering with the mechanism.
This review is about item#9333484.
Electric wiring
5
From Japan
On 2016-07-29 18:20:52
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#09333204.
Use the center ring of the front sight for rifle
5
From Japan
On 2016-07-25 16:31:53
Good balance of inner and outer diameters, we will be able to capture crisp and target in presbyopia.
This review is about item#09333791.
For wiring
5
From Japan
On 2016-02-13 07:52:51
Purchase as a spare for the wiring.
This review is about item#09333125.
Power cord holes in the product
4
From Japan
On 2015-09-17 09:45:46
I have no complaints in the commodity, but one by one lazy to turn off one by one sealed when collectively use. And we'd appreciate it if you could sell ten units.
This review is about item#09333475.
Wiring protection of the wiring draw-out opening
5
From Japan
On 2015-08-06 18:06:10
Because the hole is wide open, just it was good wiring many put out by
This review is about item#09333082.
Mounted on the bike of the cowl
5
From Japan
On 2015-07-07 07:04:54
I use instead of the genuine parts. So far no problem.
The hose connection of hydroponics
5
From Japan
On 2015-04-19 15:32:26
Price is cheap, was a big satisfaction in perfect for PVC pipe was used!
This review is about item#09333107.
Automobile
3
From Japan
On 2014-05-03 09:20:29
Panel I use to, such as a substitute for work and vibration-isolating bush through the wiring pierced. When the purchase is because the type is large, it took much time in the selection of size. Stock many because, in the urgent business of work is required in advance stock.
This review is about item#09333116.
Protection of the drawer lead
1
From Japan
On 2012-10-23 16:50:22
It's also in our mistake, but there is no representation of the opening inner diameter (dimension C) to the list of goods. Be selected only in the mounting hole diameter and thickness, size of the opening inside diameter was ordered is too small, it did not become useless. Also crying gone to order 100 (; _;) Everyone, please be careful.
This review is about item#09333466.