Buy more than* S$200* and get FREE SHIPPING

  • Grommet G
  • Grommet G
  • Grommet G

Grommet G G-8

4.00 (14)
Item.#
09333055
Mfr.#
G-8
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
27
Dimensions D (mm)
11.2
Hardness
50 degrees + 5 degrees
Material and Processing
Natural rubber/-
Dimension r (mm)
3.5
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Dimensions E (mm)
3.2
Dimensions A (mm)
34.9
Weight (g)
6.5
Color Tone
Black
Dimensions C (mm)
19.1
Customer Reviews
5 star 7
4 star 3
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
14 Customer Reviews
The reviews are automatic translation.
Modification of construction equipment etc.
2
From Japan
On 2018-01-16 12:17:45
Because the rubber is soft and the groove of the outer diameter part is shallow, it will come off immediately when passing cords or corrugations. I have to fix it with bonds ...
This review is about item#9333073.
For bike cowl fixing
4
From Japan
On 2017-09-20 17:27:54
I noticed that some crooked grommets were damaged while repairing my old motorcycle. Genuine products are too expensive. I found it close to the inner diameter, the outer diameter, the thickness of the thing with a monotail, it used it! It was saved. It is a bit tough to find nearby objects. It might be good to translate the search a little more.
This review is about item#9333213.
To use props
5
From Japan
On 2017-09-05 19:18:46
It is very convenient. Thank you very much. It is an essential item for us.
This review is about item#9333615.
Grommet
3
From Japan
On 2017-04-27 22:03:02
The difficulty is high, finding the desired shape and size.
This review is about item#9333301.
Used as cushioning material for collision part of mechanism
4
From Japan
On 2016-10-05 23:19:41
The size is just right, it does not interfere with the mechanism and eases the shock.
This review is about item#9333484.
Electric wiring
5
From Japan
On 2016-07-29 18:20:52
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09333204.
Used for centering of front site for rifle
5
From Japan
On 2016-07-25 16:31:53
The balance between inside diameter and outside diameter is good, and it becomes possible to capture the target clearly even with presbyopia.
This review is about item#09333791.
For wiring
5
From Japan
On 2016-02-13 07:52:51
Purchased as a reserve for wiring.
This review is about item#09333125.
Product power cord hole
4
From Japan
On 2015-09-17 09:45:46
There is no dissatisfaction with goods, but it is troublesome to cut each one one by one when using it collectively. It will be appreciated if you can sell it in units of 10 pieces.
This review is about item#09333475.
Wiring protection of wiring outlet
5
From Japan
On 2015-08-06 18:06:10
Since the hole was wide open, it was just right to put out more wiring
This review is about item#09333082.