Buy more than* S$200* and get FREE SHIPPING

  • Grommet G
  • Grommet G
  • Grommet G

Grommet G G-53

4.15 (13)
Item.#
09333301
Mfr.#
G-53
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
Natural rubber/-
Dimensions C (mm)
5
Dimensions E (mm)
4
Dimensions A (mm)
18
Weight (g)
4.0
Color Tone
Black
Dimensions B (mm)
12
Dimensions D (mm)
15
Hardness
50 degrees + 5 degrees
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.