Buy more than* S$200* and get FREE SHIPPING

  • Grommet G
  • Grommet G
  • Grommet G

Grommet G G-88

4.15 (13)
Item.#
09333563
Mfr.#
G-88
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
Natural rubber/-
Dimension r (mm)
2.5
Dimensions B (mm)
10.3
Dimensions D (mm)
8
Hardness
50 degrees + 5 degrees
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Color Tone
Black
Dimensions C (mm)
6.4
Dimensions E (mm)
1.6
Dimensions A (mm)
12.7
Weight (g)
0.8