Buy more than* S$200* and get FREE SHIPPING

  • Grommet G
  • Grommet G
  • Grommet G

Grommet G G-116

4.15 (13)
Item.#
09333791
Mfr.#
G-116
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material and Processing
Natural rubber/-
Dimensions C (mm)
3.5
Dimensions E (mm)
2
Dimensions A (mm)
6
Weight (g)
0.1
Color Tone
Black
Dimensions B (mm)
4.5
Dimensions D (mm)
5
Hardness
50 degrees + 5 degrees
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.