Buy more than* S$200* and get FREE SHIPPING

  • Grommet Ng 79 Type
  • Grommet Ng 79 Type
  • Grommet Ng 79 Type

Grommet Ng 79 Type NG-79-A-1

4.64 (14)
Item.#
09333825
Mfr.#
NG-79-A-1
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Color Tone
Black
Dimensions A (mm)
11
Dimensions C (mm)
5
Dimensions E (mm)
1
Dimension F (mm)
R0.6
Material and Processing
EPDM/-
Hardness
55 degrees +/-5 degrees
Weight (g)
0.3
Dimensions B (mm)
8
Dimensions D (mm)
4
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Protection of outdoor aluminum member drilling section
5
From Japan
On 2017-09-23 01:32:09
I made holes in an outdoor dark brown aluminum member, but I added this grommet because the aluminum background of the hole is conspicuous. The hardness was also reasonably soft, and it fitted perfectly into the hole. It is expected that the background of the surface will not be noticeable, and aluminum corrosion due to salt damage can be suppressed a little.
This review is about item#09333886.
Assembly parts
5
From Japan
On 2017-03-01 11:13:42
Although it is not the original usage method, it is taking measures against water leakage together with the hose / hose joint. I am saved because the rubber is soft and closes in the gills.
This review is about item#9333807.
Cowling of the motorcycle
5
From Japan
On 2016-10-31 21:33:25
It was the softest and easiest to use among the many grommets I bought
This review is about item#9333886.
Glass table
4
From Japan
On 2016-08-12 08:48:36
I chose something close to hope, but it did not suit me neatly. It is good as things.
This review is about item#09333947.
Motorcycle Parts
4
From Japan
On 2016-07-16 07:08:38
I bought it when I made bike parts myself. I felt that it would be appreciated if you could have a wider range of sizes even a little more line up.
This review is about item#09333904.
Grommet
5
From Japan
On 2016-06-16 15:26:12
You can place an order with a small amount Sending out on that day is saved.
This review is about item#09333825.
Preliminary wiring
5
From Japan
On 2016-02-13 07:52:11
I bought it as a spare for wiring.
This review is about item#09333931.
Audio parts
3
From Japan
On 2015-03-12 17:57:45
We ordered six grommet NG79 and grommet G type of this product, but there were shipping misses of 7 pieces of NG 79 and 5 pieces of G type. There is no problem because I ordered extra, but please note that the unit price is also different, the usability of the item is good.
This review is about item#09333816.
Cable protection at electronic device withdrawal hole
5
From Japan
On 2014-09-17 12:20:03
Although it was a few purchases, quality and price are good, but since it is individual packaging, opening and taking out was troublesome and tough. I would be pleased if you can also consider packaging methods and quantity discounts when purchasing together.
This review is about item#09333834.
Wiring processing
5
From Japan
On 2014-09-05 20:45:24
There are various kinds and it is easy to use.
This review is about item#09333834.