Buy more than* S$200* and get FREE SHIPPING

  • Grommet Ng 79 Type
  • Grommet Ng 79 Type
  • Grommet Ng 79 Type

Grommet Ng 79 Type NG-79-B

4.64 (14)
Item.#
09333843
Mfr.#
NG-79-B
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Color Tone
Black
Dimensions C (mm)
5
Dimensions E (mm)
3
Dimension F (mm)
R0.6
Weight (g)
0.4
Material and Processing
EPDM/-
Hardness
55 degrees +/-5 degrees
Dimensions B (mm)
8
Dimensions D (mm)
6
Dimensions A (mm)
11