Buy more than* S$200* and get FREE SHIPPING

  • Grommet Ng 79 Type
  • Grommet Ng 79 Type
  • Grommet Ng 79 Type

Grommet Ng 79 Type NG-79-C

4.62 (13)
Item.#
09333852
Mfr.#
NG-79-C
Package Qty.
1PC
Ship pack of
1
0.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Color Tone
Black
Dimensions D (mm)
4.5
Dimensions A (mm)
13
Dimensions C (mm)
7
Dimensions E (mm)
1.5
Material and Processing
EPDM/-
Hardness
55 degrees +/-5 degrees
Dimension F (mm)
R0.6
Weight (g)
0.6
Dimensions B (mm)
10
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Assembly parts
5
From Japan
On 2017-03-01 11:13:42
Although it is not the original usage method, it is taking measures against water leakage together with the hose / hose joint. I am saved because the rubber is soft and closes in the gills.
This review is about item#9333807.
Cowling of the motorcycle
5
From Japan
On 2016-10-31 21:33:25
It was the softest and easiest to use among the many grommets I bought
This review is about item#9333886.
Glass table
4
From Japan
On 2016-08-12 08:48:36
I chose something close to hope, but it did not suit me neatly. It is good as things.
This review is about item#09333947.
Motorcycle Parts
4
From Japan
On 2016-07-16 07:08:38
I bought it when I made bike parts myself. I felt that it would be appreciated if you could have a wider range of sizes even a little more line up.
This review is about item#09333904.
Grommet
5
From Japan
On 2016-06-16 15:26:12
You can place an order with a small amount Sending out on that day is saved.
This review is about item#09333825.
Preliminary wiring
5
From Japan
On 2016-02-13 07:52:11
I bought it as a spare for wiring.
This review is about item#09333931.
Audio parts
3
From Japan
On 2015-03-12 17:57:45
We ordered six grommet NG79 and grommet G type of this product, but there were shipping misses of 7 pieces of NG 79 and 5 pieces of G type. There is no problem because I ordered extra, but please note that the unit price is also different, the usability of the item is good.
This review is about item#09333816.
Cable protection at electronic device withdrawal hole
5
From Japan
On 2014-09-17 12:20:03
Although it was a few purchases, quality and price are good, but since it is individual packaging, opening and taking out was troublesome and tough. I would be pleased if you can also consider packaging methods and quantity discounts when purchasing together.
This review is about item#09333834.
Wiring processing
5
From Japan
On 2014-09-05 20:45:24
There are various kinds and it is easy to use.
This review is about item#09333834.
Used for handles of products
5
From Japan
On 2014-09-04 15:24:13
Even a small number can be purchased in units of one, so it is saved for trial production. I thought it was easy to push into the hole with elasticity. As I tried this time I found out that the dimension E should be narrower so I plan to order it in the near future NG-79-C.
This review is about item#09333861.