Buy more than* S$200* and get FREE SHIPPING

  • Grommet Ng 79 Type
  • Grommet Ng 79 Type
  • Grommet Ng 79 Type

Grommet Ng 79 Type NG-79-D

4.67 (18)
Item.#
09333861
Mfr.#
NG-79-D
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Color Tone
Black
Dimensions C (mm)
7
Dimensions E (mm)
3
Dimension F (mm)
R0.6
Weight (g)
0.6
Material and Processing
EPDM/-
Hardness
55 degrees +/-5 degrees
Dimensions B (mm)
10
Dimensions D (mm)
6
Dimensions A (mm)
13
Customer Reviews
5 star 13
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
When wiring penetration
5
From Japan
On 2018-04-17 19:19:05
It is cheap and the finish is beautiful. I am happy that I can buy one at a time.
This review is about item#9333825.
On a bicycle
5
From Japan
On 2018-03-27 20:59:21
I opened a hole of 8 mm in the frame, and the size finished neatly without problem for passing the cable.
This review is about item#9333834.
For motorcycle fender installation
4
From Japan
On 2018-03-01 17:10:32
It will be such a thing. Not particularly dissatisfied, but because it is not enough to be surprised. Although there are some burrs, there is no problem with ease of use. I feel that it is better to stick a little more with the above usage. Please do your best.
This review is about item#9333852.
Motorcycle maintenance
5
From Japan
On 2018-01-23 05:22:04
Even if it is not located in the nearest store, you can find almost if you search the site, it is better not to ship by bulk buying.
This review is about item#09333843.
Protection of outdoor aluminum member drilling section
5
From Japan
On 2017-09-23 01:32:09
I made holes in an outdoor dark brown aluminum member, but I added this grommet because the aluminum background of the hole is conspicuous. The hardness was also reasonably soft, and it fitted perfectly into the hole. It is expected that the background of the surface will not be noticeable, and aluminum corrosion due to salt damage can be suppressed a little.
This review is about item#09333886.
Assembly parts
5
From Japan
On 2017-03-01 11:13:42
Although it is not the original usage method, it is taking measures against water leakage together with the hose / hose joint. I am saved because the rubber is soft and closes in the gills.
This review is about item#9333807.
Cowling of the motorcycle
5
From Japan
On 2016-10-31 21:33:25
It was the softest and easiest to use among the many grommets I bought
This review is about item#9333886.
Glass table
4
From Japan
On 2016-08-12 08:48:36
I chose something close to hope, but it did not suit me neatly. It is good as things.
This review is about item#09333947.
Motorcycle Parts
4
From Japan
On 2016-07-16 07:08:38
I bought it when I made bike parts myself. I felt that it would be appreciated if you could have a wider range of sizes even a little more line up.
This review is about item#09333904.
Grommet
5
From Japan
On 2016-06-16 15:26:12
You can place an order with a small amount Sending out on that day is saved.
This review is about item#09333825.