Buy more than* S$200* and get FREE SHIPPING

  • Grommet Ng 79 Type
  • Grommet Ng 79 Type
  • Grommet Ng 79 Type

Grommet Ng 79 Type NG-79-J

4.58 (12)
Item.#
09333913
Mfr.#
NG-79-J
Package Qty.
1PC
Ship pack of
1
0.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Color Tone
Black
Weight (g)
1.5
Dimensions B (mm)
17
Dimensions D (mm)
5.5
Dimensions A (mm)
21
Material and Processing
EPDM/-
Hardness
55 degrees +/-5 degrees
Dimensions C (mm)
13
Dimensions E (mm)
1.5
Dimension F (mm)
R1
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Cowl stop the bike
5
From Japan
On 2016-10-31 21:33:25
It was easy to most soft and use among the many bought grommet
This review is about item#9333886.
Glass table
4
From Japan
On 2016-08-12 08:48:36
Size is what chose I did not fit subtly close to hope. The thing is a good thing.
This review is about item#09333947.
Motorcycle Parts
4
From Japan
On 2016-07-16 07:08:38
The bike parts were purchased and when they did not create. I felt - Do grateful if Moraere also lineup a little more wide size width.
This review is about item#09333904.
Grommet
5
From Japan
On 2016-06-16 15:26:12
On the day you can order shipping is helpful in small amounts.
This review is about item#09333825.
Spare for wiring
5
From Japan
On 2016-02-13 07:52:11
I purchased as a spare for the wiring.
This review is about item#09333931.
Audio component
3
From Japan
On 2015-03-12 17:57:45
Although the grommet NG79 and the grommet G type of this product I ordered each six, NG79 seven, G type There were five of shipment mistake. Since bought extra there is no problem, but please note that the unit price is also different, usability of the product is good.
This review is about item#09333816.
Cable protection in the drawer hole of electronic equipment
5
From Japan
On 2014-09-17 12:20:03
It was several of the purchase, but, but the quality and the price is good, because it is individually packaged, is to take out it is opened, it was very time-consuming. Summary also packaging methods and quantity discounts if you want to buy is appreciate if you consider.
This review is about item#09333834.
Wiring processing
5
From Japan
On 2014-09-05 20:45:24
Type is easy to use with a variety.
This review is about item#09333834.
Used to handle part of the product
5
From Japan
On 2014-09-04 15:24:13
It is possible to buy even a small number on a per-unit basis, it will be saved is for the prototype. I thought that easy also to do the push also has hole elasticity. Since the size try this time E is found to more narrow and may plan to order soon in the NG-79-C.
This review is about item#09333861.
Use the wire pull-out opening of the aluminum sash case.
5
From Japan
On 2014-07-17 14:33:31
It was two only purchase of Shang also use feeling the next day arrival. It was ordered along with the metal connector, but here was after 5 days. And burden Monotarou's home delivery price for the two grommet so I did not mind at all, even us send together personally I am sorry no feeling I got.
This review is about item#09333904.