Buy more than* S$200* and get FREE SHIPPING

  • Grommet B
  • Grommet B
  • Grommet B

Grommet B B-6-2

4.67 (18)
Item.#
09334026
Mfr.#
B-6-2
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, communication equipment and electric product
Color Tone
Black
Dimensions C (mm)
6
Dimensions E (mm)
2
Dimension F (mm)
R3
Hardness
50 degrees +/-5 degress
Material and Processing
EPDM/-
Weight (g)
1.6
Dimensions B (mm)
12
Dimensions D (mm)
8
Dimensions A (mm)
18
Customer Reviews
5 star 13
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
18 Customer Reviews
The reviews are automatic translation.
To assist wiring
5
From Japan
On 2017-11-20 15:36:01
Although the product itself is OK, I do not have the size I want, so I am happy that there are some variations in size.
This review is about item#9334254.
Rubber mount of automobile / motorcycle instead
4
From Japan
On 2017-08-22 11:01:45
Exchange it because it deteriorated with aging deterioration. This is enough if it is cheaper than genuine and the sizes match.
This review is about item#9334062.
Car maintenance
5
From Japan
On 2017-01-15 17:25:40
Use as a panel penetration part of the vehicle harness something useful
This review is about item#9334087.
Exchange of broken grommet on the vehicle
4
From Japan
On 2016-10-21 11:35:48
I can also buy a small amount, so it will be saved.
This review is about item#9334087.
Electric wiring
4
From Japan
On 2016-07-29 18:26:05
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09334062.
I use it as an accessory of the original auto parts.
3
From Japan
On 2016-06-12 15:33:35
I purchase it by replenishment so as not to cut out at the time of special price. I would be happy if there is a monoteraw original product.
This review is about item#09334087.
Used to protect wiring from sheet metal of assembly work
5
From Japan
On 2015-01-20 14:01:40
I want you to increase inventory. With the relationship of shipping costs to 3000 yen, if you try to order as many as 200 together, it will be sold out and you will not know when the arrival will arrive, so the schedule of work will stop fleetingly.
This review is about item#09334062.
It seems to be popular among girls ... (* '∀ `)
5
From Japan
On 2014-10-15 13:56:46
I asked a girl in the company to purchase it. Why did the girl feel grommets, I showed examples of use at a later date. Open a hole in the bottle lid of a cute jam or the like, attach this grommet, straw to the hole and it is going to be a cup for iced coffee which can be used repeatedly! Of course it costs only shipping fee, so I bought another one when I bought another one. There is a surprising way to use w
This review is about item#09334017.
For the hole of the panel wiring
5
From Japan
On 2014-10-10 13:14:25
This size was absolutely necessary for short delivery. A little more, I hope the size and type increase.
This review is about item#09334062.
Rubber mount of Harley's gasoline tank
5
From Japan
On 2014-08-16 15:43:23
Harley's gasoline tank is rubber mounted with grommet, but genuine products are expensive. It is the same size as the genuine product, the material can also be EPDM and durability expected. I am satisfied with COSPA because it is a consumable item.
This review is about item#09334087.