Buy more than* S$200* and get FREE SHIPPING

  • Grommet B
  • Grommet B
  • Grommet B

Grommet B B-45-3

4.67 (15)
Item.#
09334263
Mfr.#
B-45-3
Package Qty.
1PC
Ship pack of
1
5.39 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Purpose
Measuring instruments, communication equipment and electric product
Color Tone
Black
Dimensions B (mm)
55
Dimensions D (mm)
16.5
Dimensions A (mm)
75
Weight (g)
51.1
Material and Processing
EPDM/-
Dimensions C (mm)
45
Dimensions E (mm)
3
Dimension F (mm)
R7
Hardness
50 degrees +/-5 degress
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Damaged grommet exchange of vehicle
4
From Japan
On 2016-10-21 11:35:48
Since a small amount even buy it will be saved.
This review is about item#9334087.
Electric wiring
4
From Japan
On 2016-07-29 18:26:05
In initial use is no problem. Durability in long-term use is unknown.
This review is about item#09334062.
We are using the accessories of the original auto parts.
3
From Japan
On 2016-06-12 15:33:35
It bought supplemented so as not to cut at the time of the deals. How can I happy if there is Monotarou original merchandise.
This review is about item#09334087.
Used to protect the wiring from the sheet metal of the assembly work
5
From Japan
On 2015-01-20 14:01:40
We want to increase the stock. And to 3000 yen in the carriage of the relationship, together when you try to order about 200 number, because the stock will be sold out do not know when to become, trouble not stand plan of work.
This review is about item#09334062.
It is said that popular among the girls ... (*'∀ `)
5
From Japan
On 2014-10-15 13:56:46
I bought been asked to girls' company. If you why I think that girl is Nante grommet, it showed me at a later date use example. Open a hole in the cute lid of the jar of jam, etc., with a grommet, it refers to a straw into the hole It seems to be used repeatedly ice coffee cup! Of course, shipping cost and just one, was incidentally buying when you buy another one. I thing there is a surprising use w
This review is about item#09334017.
Holes through the wiring of the panel
5
From Japan
On 2014-10-10 13:14:25
It was absolutely necessary to this size in a short delivery time. A little more, I hope increase the size Toka type.
This review is about item#09334062.
Rubber mount of the gasoline tank of a Harley
5
From Japan
On 2014-08-16 15:43:23
Gasoline tank of the Harley has been rubber mounts in grommet but genuine high price. Genuine products and the equivalent size, material can also be expected durable EPDM. Because the consumables you satisfied with COSPA.
This review is about item#09334087.
Used in an electronic circuit
5
From Japan
On 2014-06-17 18:37:38
As I expected
This review is about item#09334017.
Automotive wiring
5
From Japan
On 2013-07-05 21:05:19
Rubber material also be firmly think that is very good.
This review is about item#09334087.
For passing the wiring to open a hole in the panel
5
From Japan
On 2013-06-02 00:55:58
This grommet, was looking for. A little more, and if it finds size Toka type is a thing of hope, I hope. With regard to things, I am satisfied.
This review is about item#09334017.