Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grommet With Membrane Mg Type
  • Grommet With Membrane Mg Type
  • Grommet With Membrane Mg Type

Grommet With Membrane Mg Type MG-3

4.41 (37)
Item.#
09334297
Mfr.#
MG-3
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Material and Processing
EPDM/-
Hardness
55 degrees +/-5 degrees
Dimensions A1 (mm)
24
Dimension D1 (mm)
4
Dimensions B (mm)
20
Dimensions D (mm)
9.1
Film Thickness (mm)
About 0.5
Color Tone
Black
Weight (g)
4.0
Dimension D2 (mm)
2.5
Dimensions C (mm)
15
Dimensions E (mm)
1.6
Dimensions A (mm)
27
Customer Reviews
5 star 25
4 star 4
3 star 6
2 star 2
1 star 0
Review Rating: 4.41
37 Customer Reviews
The reviews are automatic translation.
Hole closure on the floor of the car
5
From Japan
On 2017-11-27 15:14:17
I used it to close the water drain hole which is bright on the floor of an old car. I was able to use it conveniently because the size was exactly right.
This review is about item#9334297.
Hole closure
5
From Japan
On 2017-10-31 14:36:39
Purchased as a substitute by another manufacturer. It was able to be used without problems.
This review is about item#9334324.
Hole closure
5
From Japan
On 2017-10-02 16:17:47
You can always purchase with a stable product with confidence. Soft, stretch and shrink is also the best.
This review is about item#9334297.
Car wiring routing
5
From Japan
On 2017-07-17 22:13:26
I used it to draw wiring inside the car. A thin membrane is just right when opening a round hole with a punch in the middle and passing the corrugated tube.
This review is about item#9334297.
Maintenance of tractor
5
From Japan
On 2017-07-15 19:15:01
When car wash it installed in the part where water enters the cabin. Because rubber is so soft it works well with a slight size difference.
This review is about item#9334306.
Ja 11 Jimny Front light wiring
5
From Japan
On 2017-07-04 20:24:47
Since genuine was hardened, I exchanged it. Hardness was just fine and it was able to lighten several grams.
This review is about item#9334306.
Aero parts part filling
5
From Japan
On 2017-06-02 16:15:36
I used it to fill there because the hole was opened in the trace where Aero (side step) of Toyota 86 was removed. Although there was the same diameter, since the iron plate pressure was different, it was constructed with acrylic sealant combined.
This review is about item#9334281.
Waterproof vehicle wiring
5
From Japan
On 2017-05-31 19:04:41
The price is also cheap and very good product. It can be used without problems.
This review is about item#9334412.
Car caring
5
From Japan
On 2017-04-30 23:14:38
Because the part number of the car parts is unknown, purchased as a substitute. The size is perfect and there is no problem. It was cheap and saved.
This review is about item#9334324.
Vehicle repair
5
From Japan
On 2016-09-02 09:18:05
Rather than purchasing with genuine parts of the manufacturer, it will be saved by cheap small quantity sales.
This review is about item#9334412.