Buy more than* S$200* and get FREE SHIPPING

  • Grommet With Membrane Mg Type
  • Grommet With Membrane Mg Type
  • Grommet With Membrane Mg Type

Grommet With Membrane Mg Type MG-12

4.21 (28)
Item.#
09334385
Mfr.#
MG-12
Package Qty.
1PC
Ship pack of
1
1.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Computer, measuring instruments , communication equipment, electrical products, etc.
Material and Processing
EPDM/-
Hardness
55 degrees +/-5 degrees
Dimensions C (mm)
28
Dimensions E (mm)
2.3
Dimensions A (mm)
45
Dimensions A1 (mm)
42
Film Thickness (mm)
About 0.5
Color Tone
Black
Dimension D1 (mm)
6
Dimensions B (mm)
36
Dimensions D (mm)
13.8
Weight (g)
14.5
Dimension D2 (mm)
4
Customer Reviews
5 star 16
4 star 4
3 star 6
2 star 2
1 star 0
Review Rating: 4.21
28 Customer Reviews
The reviews are automatic translation.
Vehicle repair
5
From Japan
On 2016-09-02 09:18:05
Than to buy in the manufacturer original parts, inexpensive It survives in a small amount sold.
This review is about item#9334412.
Control panel of the through line hole for protection
5
From Japan
On 2016-08-31 17:42:44
Good that the product can be purchased from one point For sale in 5 to 10 units usually.
This review is about item#9334437.
Foot of bundled et al tape cutter
5
From Japan
On 2016-07-04 21:46:19
It has been substituted for the missing rubber feet of the largest manufacturer bunch Nera cutter
This review is about item#09334272.
Blind
3
From Japan
On 2016-02-04 14:49:07
good
This review is about item#09334376.
Automotive
5
From Japan
On 2015-12-20 21:37:39
Since the car of genuine grommet had become tattered, it was a substitute to buy here of general-purpose products. Point-of-use a heater hose part, the harness part, is the accelerator wire bonnet wire-speed meter wire part. Was passed through a wire and put the notch on the cross to the film portion, is the rubber was very easy to handle soft. Unfortunately, have been referred to as a floor grommet rubber plug, there is no handling of the grommet for the lid (for the drainage hole of the car floor). If you have commented that "film is thin" in other evaluation, I think looking for a grommet for cover rather than with film. There was it Rashiki name to the genre for the automobile, but it was no image size without notation. We would like the handling of the grommet for the lid.
This review is about item#09334324.
Protection of the backhoe of the weight of the mounting screw
5
From Japan
On 2015-11-30 21:43:29
It may remain in the current
This review is about item#09334324.
Draw on in the panel a cable to plug the board of the holes that are no longer used
5
From Japan
On 2015-08-02 09:41:49
You can use without any particular problem no problem.
This review is about item#09334297.
Wiring pulling hole
3
From Japan
On 2015-02-08 17:55:31
The film thickness is here of the fault that I bought without having to worry about do not become useless as use pull-wiring for the thin film thickness. It will be torn only by pulling a finger and would open us a hole in the punch. Perhaps enough as a blind lid, but long-term use is anxiety as I feel.
This review is about item#09334351.
Car maintenance
3
From Japan
On 2014-12-10 20:12:50
Trust of the brand item Cheaper than genuine products and home improvement, it is safe because the equally can be used.
This review is about item#09334394.
Hole closing
4
From Japan
On 2014-11-20 14:26:43
good
This review is about item#09334315.