Buy more than* S$200* and get FREE SHIPPING

  • Tape For Line Marking
  • Tape For Line Marking
  • Tape For Line Marking

Tape For Line Marking 4169PV8

by Tesa
4.00 (1)
Item.#
09334491
Mfr.#
4169PV8
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
36.0
Elongation (%)
180
Tape Thickness (mm)
0.2
Base Material
PVC
Color
Yellow
Adhesive Power (N/10mm)
3.00
Adhesive
Rubber type
Tape Length (m)
33
Tape Width (mm)
50
TRUSCO Part Number
399-1512
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stuck on the floor of the factory have a display, such as a passage.
4
From Japan
On 2013-02-06 10:37:56
There are various types of line tape, but there is also pressure-sensitive adhesive force in a relatively easy to buy price, it has come in handy.