Buy more than* S$200* and get FREE SHIPPING

  • Line Marking Tape

Line Marking Tape 4169PV8

by tesa
5.00 (1)
Item.#
09334507
Mfr.#
4169PV8
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.2
Tape Width (mm)
50
TRUSCO Part Number
399-1504
Adhesive Power (N/10mm)
3.00
Adhesive
Rubber type
Tape Length (m)
33
Color
White
Tensile Strength (N/10mm)
36.0
Elongation (%)
180
Base Material
PVC
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Factory's divider line
5
From Japan
On 2008-12-03 09:19:17
It is cheap and cheap and affordable. If you increase the color of red, blue etc., it will be easier to use, so thank you.
This review is about item#09334507.