Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Line Marking Tape 4169Pv8

Line Marking Tape 4169Pv8 4169PV8

by Tesa
5.00 (2)
Item.#
09334516
Mfr.#
4169PV8
Package Qty.
1Roll
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
36.0
Elongation (%)
180
Tape Length (m)
33
Tape Width (mm)
50
Thickness (mm)
0.2
Adhesive Power (N/10mm)
3.00
Adhesive
Rubber type
Base Material
PVC
Color
Tiger (black/yellow)
TRUSCO Part Number
399-1521
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was attached to the home of the danger zone of the floor
5
From Japan
On 2012-12-25 18:42:30
I stick them normally. Or much durability what for pallet jack, etc. also be used will be the future of evaluation
This review is about item#09334516.
It is used in the safety and health business. In order to avoid the collision to such shelf, attached to, such as shelves and shelves pillars, has been alerted.
5
From Japan
On 2012-03-16 16:12:19
On our side, and are used crucifixion this product to the laboratory floor. The purpose is for the stationary management of a desk or truck,. This product, Since the seat portion is solid, no peeling is much scratched at the foot of the desk. In addition, the pressure-sensitive adhesive force is exquisite. Put immediately is possible to re-paste, I want to stick to clean as I have survived. Even when peeled off, there is little that the mark remains, is Hassle of cleaning. Although price is I think also with or slightly higher, Featured is a commodity.
This review is about item#09334516.