Buy more than* S$200* and get FREE SHIPPING

  • Small Band

Small Band HT-1001

4.30 (10)
Item.#
09334525
Mfr.#
HT-1001
Package Qty.
1Roll
Ship pack of
1
9.21 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Tape Width (mm)
15.5
Tape Length (m)
100
Material
Polypropylene
Color
White
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Machine packing
5
From Japan
On 2017-03-09 19:01:51
Torn not, it is good durable Zu Hozure. Since the draw from the center side may further strengthen as the packaging cellophane is not torn.
This review is about item#9334525.
packing
3
From Japan
On 2016-09-30 19:32:14
Thank you for your support rapid please. Of price to was affordable also.
This review is about item#9334525.
The packing work
5
From Japan
On 2016-01-31 18:11:04
Cheap to quality is also no problem used to ship work in general
This review is about item#09334525.
It's garbage
5
From Japan
On 2016-01-11 17:28:51
We are satisfied at an affordable price.
This review is about item#09334525.
Packing of shipping luggage, tacking of materials
5
From Japan
On 2014-07-31 21:56:58
You can use normally. It survives because can be purchased in about 70% of home improvement. Product I think that there is no cut of when narrowing closing Unlike foreign products because the Shin'etsukogyo
This review is about item#09334525.
Packing work
4
From Japan
On 2013-12-22 13:07:04
It is a normal band. There is also a durable no use on the problem at all.
This review is about item#09334543.
For product packaging
2
From Japan
On 2013-08-13 17:35:19
Unwieldy and has a strong curl. Furthermore unwieldy because the band itself is also hard. The is good is the price basis is a good thing that it can be easily treated more soft.
This review is about item#09334552.
Packing of goods
5
From Japan
On 2013-08-08 16:48:10
Chodoii easy to use in length. No more long and roll is to is difficult to use too large, it will be short and expensive. Strength is not of course a problem. Not torn the package I do not collapse and go with is taken out from the center as it is.
This review is about item#09334552.
Packing
5
From Japan
On 2013-06-11 08:23:09
I think that good not too many will also purchase When you no longer are in use in the packaging of the individual
This review is about item#09334543.
Used to return the packaging of empty containers
4
From Japan
On 2010-12-02 12:52:48
Although we currently use the band stopper, stop the band, hope things tightened by pulling and comes with
This review is about item#09334552.