Buy more than* S$200* and get FREE SHIPPING

  • Paint Cup

Paint Cup 11608

4.00 (1)
Item.#
09334604
Mfr.#
11608
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mixing, diluting and subdividing paints and solvents
Capacity (L)
1
Material
Polypropylene
Dimensions (Diameter phi x Height H) (mm)
130x100
Weight (g)
15
TRUSCO Part Number
322-9467
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Painting paint
4
From Japan
On 2016-02-23 16:18:26
It's tough, so it's very good. Memory is described on the side, which is convenient, but I think that it is still better if it is 100 units.
This review is about item#09334604.