Buy more than* S$200* and get FREE SHIPPING

  • Pail

Pail 12984

4.00 (6)
Item.#
09334622
Mfr.#
12984
Package Qty.
1PC
Ship pack of
1
5.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mixing, diluting and subdividing paints and solvents
Capacity (L)
1.5
Dimensions (Diameter phi x Height H) (mm)
136(width 160 including handle)x135
Weight (g)
152
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
It is exactly right to wash the brush
4
From Japan
On 2016-01-22 20:12:31
I was able to purchase at this price and it was very good. It is just right size to wash the brushes you used.
This review is about item#09334622.
Equipment work
5
From Japan
On 2015-09-18 11:31:42
It is firm and more than the price.
This review is about item#09334622.
Painting brush painting
5
From Japan
On 2015-06-10 14:42:54
It is cheap normally. It is a simple and easy to use classic. I will use this size as this size is used since it is often used for painting from brush wash.
This review is about item#09334622.
Paint container
1
From Japan
On 2014-10-14 20:18:21
I mistook the size. This size is hard to make.
Used for painting
4
From Japan
On 2014-10-07 22:02:23
It is easy to use, such as size, possession, but it is even better if it is slightly lighter.
This review is about item#09334631.
Paint for painting and container for cleaning
5
From Japan
On 2013-02-17 22:11:28
It is an affordable size we are using for paint and cleaning.
This review is about item#09334622.