Buy more than* S$200* and get FREE SHIPPING

  • Pail

Pail 11606

by Kowa
4.00 (6)
Item.#
09334631
Mfr.#
11606
Package Qty.
1PC
Ship pack of
1
11.51 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Mixing, diluting and subdividing paints and solvents
Capacity (L)
3
Dimensions (Diameter phi x Height H) (mm)
180(width 195 including handle)x140
Weight (g)
320
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Just say to or wash the brush
4
From Japan
On 2016-01-22 20:12:31
It was very good and can be purchased at this price. It is to wash and brush you use is just the right size.
This review is about item#09334622.
Equipment work
5
From Japan
On 2015-09-18 11:31:42
We firmly to have more than price.
This review is about item#09334622.
Paint brush painting
5
From Japan
On 2015-06-10 14:42:54
It is normally cheap. Easy-to-use standard is simple. This size is also available now because it uses well with the paint from the brush washing.
This review is about item#09334622.
Paint purse
1
From Japan
On 2014-10-14 20:18:21
I had the wrong size. This size, unwieldy.
When the paint use
4
From Japan
On 2014-10-07 22:02:23
Is the size, such as possession, easy-to-use, but if a little more light better.
This review is about item#09334631.
Containers for paint and cleaning for paint
5
From Japan
On 2013-02-17 22:11:28
And affordable of the size used in paints and cleaning.
This review is about item#09334622.