Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Expert Craftsman Multi-Pocket Nylon

Expert Craftsman Multi-Pocket Nylon KSN-13

by H&H
5.00 (1)
Item.#
09334796
Mfr.#
KSN-13
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Tools are not included.
Compatible Belt Width (mm)
50
Type
Multi-pocket
Material
Body /polyester 600D Rivet/steel
Purpose
For storage of tool under operation
Shape
Two-stage waist bag
Dimensions (Height H x Width W x Depth D) (mm)
210x195x115
Depth (mm)
185
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High place work tool holder
5
From Japan
On 2012-03-26 13:43:27
It feels good for the price, but when I see the real thing it feels slightly small. Because there was no tool magazine, drivers etc. slept and it was difficult to remove them.
This review is about item#09334796.