Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ratchet Case, CAMEL
  • Ratchet Case, CAMEL
  • Ratchet Case, CAMEL

Ratchet Case, CAMEL KCS-07R

by H&H
4.00 (1)
Item.#
09334866
Mfr.#
KCS-07R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Depth (mm)
85
Material
Body and Mall Department / vinyl leather Pocket / nylon mesh Rivet/steel
Application
For storage of tool under operation
Dimensions (Height H x Width W x Depth D) (mm)
260x60x35
Type
Ratchet case
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Work tool storage for work
4
From Japan
On 2015-02-24 23:09:11
It looks pretty, it seems quite durable and seems to be used for a long time. Although it is satisfactory in terms of price, since the rattiety wrench purchased at the same time is likely to fall too small, it is being used as a driver's change by changing the purpose.
This review is about item#09334866.