Buy more than* S$200* and get FREE SHIPPING

  • Plier Holder

Plier Holder KSK-02

by H&H
Item.#
09334902
Mfr.#
KSK-02
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Depth (mm)
115
Material
Body / black cow floor leather rivet / steel
Application
For storage of tool under operation
Dimensions (Height H x Width W x Depth D) (mm)
225x110x50
Type
Pliers two-stage / DV case