Buy more than* S$200* and get FREE SHIPPING

  • Expert Craftsman, Black Leather Cutter Case Big
  • Expert Craftsman, Black Leather Cutter Case Big
  • Expert Craftsman, Black Leather Cutter Case Big

Expert Craftsman, Black Leather Cutter Case Big KSK-03

by H&H
Item.#
09334911
Mfr.#
KSK-03
Package Qty.
1PC
Ship pack of
1
25.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
105
Compatible Belt Width (mm)
60
Type
Large
Dimensions (Height H x Width W x Depth D) (mm)
200x70x45
Material
Body / black cow hide Rivet/steel