Buy more than* S$200* and get FREE SHIPPING

  • Expert Craftsman, Black Leather Reinforced Hardware, Hacker Feed
  • Expert Craftsman, Black Leather Reinforced Hardware, Hacker Feed
  • Expert Craftsman, Black Leather Reinforced Hardware, Hacker Feed

Expert Craftsman, Black Leather Reinforced Hardware, Hacker Feed KSK-04

by H&H
4.00 (1)
Item.#
09334927
Mfr.#
KSK-04
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
155
Compatible Belt Width (mm)
60
Type
Hacker feed, rebar tools
Dimensions (Height H x Width W x Depth D) (mm)
270x100x50
Material
Body / black cow hide Rivet/steel
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for rebar combination
4
From Japan
On 2014-08-13 06:53:34
It seems that the chalk holder part is made of metal and leather with double-sided tape, probably because of rain, but adhesion is taken off and it is not usable. Sorry for buying it soon. Other than that it is GOOD. I think that size is also perfect, hackers, folding scales and cutters fall neither, so it costs more than the price consideration. Only that one point was regrettable.