Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter IO-3039

4.36 (182)
Item.#
09335024
Mfr.#
IO-3039
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (MICRO)
-
Third-Party Reference Number (PMC)
PO-7538
Third-Party Reference Number (NITTO)
4IE-115
Third-Party Reference Number (TOYO)
TO-7114
Inner Diameter (mm)
35/17
Our Reference Number (MonotaRO)
37581801 [-]
Compatible Model
Elf
Manufactutrer
Isuzu
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Compatible Engine
4JJ1
Outer Diameter (phi mm)
65.5
Type
Paper type
Height (mm)
151
Third-Party Reference Number (TACTI)
-
Part No.
8-98018858-0
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (UNION)
O-743
Main Conforming Genuine Product Number
8-98018858-0
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Customer Reviews
5 star 124
4 star 24
3 star 20
2 star 4
1 star 10
Review Rating: 4.36
182 Customer Reviews
The reviews are automatic translation.
Used for replacement
5
From Japan
On 2018-01-04 14:43:37
Products are particularly problem free, I use it with confidence. I want to use it next time.
This review is about item#35344705.
Car Maintenance
5
From Japan
On 2017-12-26 15:52:23
Although I am using it many times, I think that it is excellent in cost performance. As for the oil filter, I own two or more cars, but I use all here.
This review is about item#9911002.
Maintenance of automobiles
5
From Japan
On 2017-12-09 08:44:40
I think that it is a good filter. There is no problem at all in use.
This review is about item#09539564.
When car maintenance
5
From Japan
On 2017-10-17 20:21:19
It is saved because I want to make it cheaper to exchange regularly.
This review is about item#9910862.
Used for regular replacement of company-owned cars
5
From Japan
On 2017-10-11 09:18:57
Although I have used it for the same vehicle for about 4 years, I think that there is no problem in terms of quality, since there are no troubles which seem to be caused by filters
This review is about item#5285594.
As elements and
4
From Japan
On 2017-10-06 08:20:04
I use it because the number of folds of the filter is larger than genuine as an element of a car.
This review is about item#09539564.
Engine Maintenance of a Car
4
From Japan
On 2017-09-25 16:01:47
It is inexpensive and very good. I'd like to write, but it is usual as usual
This review is about item#9539564.
Exchange maintenance
5
From Japan
On 2017-09-23 12:08:38
I arrived immediately without problems, I am satisfied that I can use it without any inferior to genuine products.
This review is about item#5821392.
Suzuki (New Lapin) oil change
5
From Japan
On 2017-09-07 20:51:32
First of all, thank you very much for your kind consultation. I soon arrived in a beautiful state. Thanks to you, I could install smoothly. I immediately let you put it in 【Favorite】. Cospa is also the best. It is going to be short of oil as soon. In that case please also take a consultation. Thank you.
This review is about item#20335516.
Maintenance of cars
5
From Japan
On 2017-08-25 15:20:08
It is made of Malaysia and seems to be the same as the union equivalent.
This review is about item#9539564.