Buy more than* S$200* and get FREE SHIPPING

  • Double-Sided Diamond Wheel
  • Double-Sided Diamond Wheel
  • Double-Sided Diamond Wheel
  • Double-Sided Diamond Wheel

Double-Sided Diamond Wheel -

5.00 (6)
Item.#
09335042
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
54.13 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
Please sharpen it with applying water, Please sharpen it with applying water
Grinding Stone Size (mm)
204x65x7, 204x65x7
Specification
Rough sharpening and for inside finishing
Purpose
Available to grind ceramic cutlery ,carbide metal, hard cutlery etc(knives, chisel, lane etc), Available to grind ceramic cutlery ,carbide metal, hard cutlery etc(knives, chisel, lane etc)
Polishing Object
Kitchen knife, only, canna, sickles etc.
Grain Size
# 400 (Grinding surface) # 1000 (inside surface)
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Kitchen knife
5
From Japan
On 2014-03-18 07:38:12
I am trying for rough dropping polishing. It is useful because it is time saving
This review is about item#09335042.
Flushing of whetstone
5
From Japan
On 2013-10-10 22:07:35
Although it dried and stored properly a little rust came out. Although there is no problem in use. However, after purchasing, found the same thing in the home center? (It was nearly half price - tohoho)
This review is about item#09335042.
Polishing of cutlery
5
From Japan
On 2013-07-16 17:59:59
The goods were satisfactory, but the price is 1980 yen in regular sales at a neighborhood home center. It is 2980 yen here. It is a feeling that coupons were deceived by food. Monotaro was credible in terms of price, but it is too bad.
This review is about item#09335042.
Correcting the sharpening and middle grinding of the entire cutter
5
From Japan
On 2013-06-14 21:45:53
"GISUKE (Takagi)" I bought earlier was too bad, so I repurchased this one. It is reasonably flat and has a wide blade width. The other point is when the peeling of the diamond will come, but for now it has no problem. I long for long-lasting.
This review is about item#34756626.
Sharpening, sharpening of Yuji knife kitchen knife
5
From Japan
On 2013-05-09 17:27:45
It will take a long time to sharpen the outrage when the kitchen knife does not run out, but if it is this grinding wheel it is relatively easy to sharpen. Also I am happy that you can not reposition the grindstone. I was glad to use the 150/600, so I bought 400/1000 as well. I think that the original grindstone is good for finishing.
This review is about item#09335042.
Sharpening tool
5
From Japan
On 2013-03-12 15:46:21
Up to now we have used things of around 10,000 yen, but here also sharpen sharpening work sharply, usability is good. On the other side, it is profitable that the eyes are different.
This review is about item#09335042.