Buy more than* S$200* and get FREE SHIPPING

  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter

TAC byte stream jet bar for the inner diameter A08H-SCLCR06-D100

5.00 (1)
Item.#
09336363
Mfr.#
A08H-SCLCR06-D100
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Corner rc
0.4
Total Length l1 (mm)
100
Shank
Steel shank with an oil hole
TRUSCO Part Number
349-6554
Tip Shape
Rhombus (apex angle 80 degrees)
Angle alpha (degree)
-13
Dimensions f (mm)
5.5
Relief Angle (degree)
7
Compatible
Chip CC[][]0602 clamping screw [ ] CSTB-2.5 S spanner T-8F
Dimensions h (mm)
7.5
Shank Diameter d (phi mm)
8
Purpose
Bore machining
Minimum Cutting Diameter D (phi mm)
10.0
Angle theta (degree)
0
Dimensions l2 (mm)
16
Clamp
Screw-on type
Egocentric
Right
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobby of Manufacturing
5
From Japan
On 2014-03-16 20:24:58
Product is of very good, but was a hard time to find a chip that fits in 此. Kind of chip that fits in 此 See also assistance.
This review is about item#09336363.