Buy more than* S$200* and get FREE SHIPPING

  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter

TAC byte stream jet bar for the inner diameter A08H-STUPR09-D100

5.00 (1)
Item.#
09336442
Mfr.#
A08H-STUPR09-D100
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Corner rc
0.4
Total Length l1 (mm)
100
Dimensions l2 (mm)
16
Clamp
Screw-on type
Egocentric
Right
Purpose
Bore machining
Minimum Cutting Diameter D (phi mm)
10.0
Angle theta (degree)
+5
Compatible
Chip TPGM0701 clamping screw CSTB-2.2L038 spanner T-7F
Dimensions h (mm)
7.5
Shank Diameter d (phi mm)
8
Dimensions f (mm)
5.5
Relief Angle (degree)
11
Shank
Steel shank with an oil hole
TRUSCO Part Number
349-6651
Tip Shape
Equilateral triangle
Angle alpha (degree)
-8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Making things of a hobby
5
From Japan
On 2014-03-16 20:24:58
The goods are very good but I had a hard time finding chips that fit this. Please also show me the type of tip that fits this.
This review is about item#09336363.