Buy more than* S$200* and get FREE SHIPPING

  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter

TAC byte stream jet bar for the inner diameter A08H-SWUBL03-D060

5.00 (1)
Item.#
09336451
Mfr.#
A08H-SWUBL03-D060
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Reference Corner rc
0.4
Total Length l1 (mm)
100
Clamp
Screw-on type
Egocentric
Left
Purpose
Bore machining
Tip Shape
Special hexagonal
Angle alpha (degree)
-12
Dimensions f (mm)
3.1
Dimensions h (mm)
7.5
Shank Diameter d (phi mm)
8
Relief Angle (degree)
5
Shank
Oil hole with steel shank
Minimum Cutting Diameter D (phi mm)
6.0
Angle theta (degree)
0
Dimensions l2 (mm)
18
Compatible
Chip WB □□ 0301 CSTB-2 spanner T-6F screw tightening
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobby of Manufacturing
5
From Japan
On 2014-03-16 20:24:58
Product is of very good, but was a hard time to find a chip that fits in 此. Kind of chip that fits in 此 See also assistance.
This review is about item#09336363.