Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter
  • TAC byte stream jet bar for the inner diameter

TAC byte stream jet bar for the inner diameter A10K-STUPR1102-D120

Item.#
09336573
Mfr.#
A10K-STUPR1102-D120
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Reference Corner rc
0.4
Minimum Cutting Diameter D (phi mm)
12.0
Dimensions l2 (mm)
20
Egocentric
Right
Shank
Steel shank with an oil hole
Angle theta (degree)
+5
Angle alpha (degree)
-6
Dimensions f (mm)
6.5
Compatible
Chip TP [] [] 1303 Clamping screw CSTB-2.5S Spanner T-8F
Dimensions h (mm)
9
Total Length l1 (mm)
125
Shank Diameter d (phi mm)
10
Relief Angle (degree)
11
TRUSCO Part Number
349-6805
Purpose
Inner diameter and end-face cutting
Tip Shape
Equilateral triangle
Clamp
Screw-on type